0 items

Nora Lighting NIO-4 Series 4-93/100 in. 2700K Adjustable Square Regressed Cone Trim

NNIO4SC27X

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Beam Spread
60°
Bulb Type
LED
Collection
NIO-4 Series
Color Finish
White
Color Finish Category
Whites
Height
2-39/50 in
Installation Type
Ceiling Mount
Material
Die Cast Aluminum
UL Listed
Yes
Watts
14
Width
4-93/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday