4 in. IC Housing with Quick Connection

You last purchased this on
 
Nora Lighting

Signature 4 in. IC Housing with Quick Connection

This product requires certification to purchase.
You last purchased this on
 
Nora Lighting

Signature 4 in. IC Housing with Quick Connection

  • Fast #
  • Part #NNSIC401QAT
  • Item #3337585
  • Manufacturer Part #NSIC-401QAT
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Medium base socket for LED or halogen
  • IC air-tight
  • 120V input
  • Adjustable socket bracket
  • Compatible with LED retrofits
  • 24-1/2" adjustable bar hangers
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-283
Application:
Residential
Coating:
Galvanized
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
6 in
Installation Type:
Recessed Mount
Length:
8-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR20
Lighting Direction:
Down Lighting
Material:
Aluminum, Steel
Number of Lights:
1
Product Type:
Housing
UL Listed:
Suitable for Damp Locations/Suitable for Wet Locations
Volts:
120V
Watts:
50 W
Weight:
3 lb
Width:
5-1/4 in