Nora Lighting 59W Panel Flushmount Ceiling Fixture

NNPDE24AEM

Color Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Energy Star Compliant
No
Glass Type
Diffuser
Height
7/20 in
Installation Type
Ceiling Mount
Length
4 ft
Lumens
5000
Material
Aluminum
Number Of Lights
192
UL Listed
Yes
Watts
59
Width
2 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday