6-1/2 in. Eyeball with Metal Trim in White

Part #NNT5070W  |  Item #1441622  |  Manufacturer Part #NT-5070W

$ 16.11 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 6-1/2 in

Energy Star Compliant: No

Height: 4-5/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: PAR30 Short Neck

Lighting Direction: Down Lighting

Number Of Lights: 1

UL Listed: Yes

Watts: 75

Width: 6-1/2 in