7/8 x 1 in. 15W LED Recessed Housing & Trim in White
NLOPAC-R6509 7/8 x 1 in. 15W LED Recessed Housing & Trim in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mount on standard 4 injunction box
- Dimmable
- AC led (No Driver)
- 2700K, 3000K, 4000K or 5000K @ 90+ CRI
- White, bronze or natural metal finishes
- Energy Star certified
Specifications
- AMP:
- 0.15
- Collection:
- NLOPAC-R6509
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 7/8 in
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1050
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 15 W
- Weight:
- 0.6 lb