Nora Lighting

6-3/4 in. 25W IC Air-Tight Line Voltage Housing

Part #NNHIC17QAT25  |  Manufacturer Part #NHIC-17QAT/25

Watts

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Depth: 7-3/8 in

Energy Star Compliant: No

Material: Steel

UL Listed: Yes

Watts: 25

Width: 6-3/4 in