Nora Lighting 6-3/8 in. IC Air-Tight Double Wall Low Voltage Housing

NNLIC301QAT

Manufacturer Part #: NLIC-301QAT

Width

6-3/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-283
Application
Insulated Ceilings
Depth
8-1/8 in
Dimmable
No
ETL Listed
No
End Connection 1
Gasket
End Connections
Gasket
Energy Star Compliant
No
Length
16-1/4 in
UL Listed
Yes
Volts
12/120V
Watts
50
Width
6-3/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday