60 W 1-Light Medium Shower Trim in White

You last purchased this on
 
Nora Lighting

Albalite 60 W 1-Light Medium Shower Trim in White

This product requires certification to purchase.
You last purchased this on
 
Nora Lighting

Albalite 60 W 1-Light Medium Shower Trim in White

  • Fast #
  • Part #NNT22
  • Item #1393383
  • Manufacturer Part #NT-22
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 60W max.
  • LED or Halogen lamps
  • A19 lamp
  • Albalite Lens
  • Wet Location rated
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Albalite
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
6 in
Diameter - Outside:
8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Material:
Metal
Number of Lights:
1
Product Type:
Trim
UL Listed:
Suitable for Wet Locations
Watts:
60 W