0 items

Nora Lighting 7-1/2 in. IC Air-Tight Line Voltage Housing Trim

NNHIC17QAT

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Energy Star Compliant
No
Height
7-1/2 in
Material
Aluminum, Galvanized Steel
UL Listed
Yes
Watts
60
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday