Nora Lighting 7-5/8 in. 16.6W LED Recessed Retrofit Downlight Trim

NNLCBC652WW

Color Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Residential
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Diameter
7-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
4 in
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Lumens
1000
Material
Aluminum
UL Listed
Yes
Volts
120V
Watts
16.6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday