75 W PAR30 Eyeball Trim in White

You last purchased this on
 
Nora Lighting

75 W PAR30 Eyeball Trim in White

This product requires certification to purchase.
You last purchased this on
 
Nora Lighting

75 W PAR30 Eyeball Trim in White

  • Fast #
  • Part #NNT28
  • Item #1393384
  • Manufacturer Part #NT-28
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting: Trim includes two “V” torsion springs to mount trim securely to housing. Replacement “V” torsion springs are available (NRA-86). Remove socket from socket plate within housing (if applicable), and mount lamp on eyeball
  • Trim: Adjustable metal trim can be rotated 358° horizontally and 30° vertically
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
NFBIC-6INCATA, NH-26Q, NH-27Q, NHIC-17/100DWQA, NHIC-17QAT
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
8 in
Light Bulb Base Type:
GU5.3
Light Bulb Shape Code:
PAR30
Lighting Direction:
Down Lighting
Material:
Metal
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
75 W
Weight:
1 lb