15W LED Retrofit Downlight in White

This product has been replaced by

6 15W LED RTRFT DWNLGHT 2700K WHIT
Nora Lighting 1 x 7-1/2 in. 16.5W LED Recessed Housing & Trim in White
Manufacturer Part #NLOPAC-R6509T2427W
You last purchased this on
 
Nora Lighting

AC Opal Series 15W LED Retrofit Downlight in White

This product requires certification to purchase.
You last purchased this on
 

This product has been replaced by

6 15W LED RTRFT DWNLGHT 2700K WHIT
Nora Lighting 1 x 7-1/2 in. 16.5W LED Recessed Housing & Trim in White
Manufacturer Part #NLOPAC-R6509T2427W
Nora Lighting

AC Opal Series 15W LED Retrofit Downlight in White

  • Fast #
  • Part #NNLOPACR650927AW
  • Item #7347251
  • Manufacturer Part #NLOPAC-R650927AW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
AC Opal Series
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-3/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Opal
Green Product:
Yes, Energy Star
Height:
7/8 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1050
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
15 W