Nora Lighting
Albalite Lens with Metal Trim in White
Part #NNT5022W | Item #2388011 | Manufacturer Part #NT-5022W
Product Details
Specifications
Color Finish: White
Color Finish Category: Whites
Diameter: 6-1/2 in
Energy Star Compliant: No
Glass Type: Albalite
Height: 5-1/8 in
Material: Glass
UL Listed: No