Bravo 32 in. 10W 3000K LED Linear Light in White

Part #NNUD443230W  |  Item #7187568  |  Manufacturer Part #NUD-4432/30W

$ 138.51 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Bulb Type: LED

Collection: Bravo

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Depth: 1 in

Energy Star Compliant: Yes

Glass Type: Frosted

Green: [Yes, Energy Star]

Installation Type: Undermount

Length: 32 in

Material: Aluminum

UL Listed: No

Watts: 10