Nora Lighting

Cobalt Series 12 in. 2700K IC Air-Tight Shallow Remodel Dedicated LED Housing

Part #NNHRIC27LMRAT  |  Manufacturer Part #NHRIC-27LMRAT

Width:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Collection: Cobalt Series

Energy Star Compliant: No

Height: 9 in

UL Listed: No

Width: 12 in