2700K LED Recessed Retrofit Downlight Trim in Bronze
This product has been replaced by
Manufacturer Part #NLCBC2-45127BZBZ/10
Cobalt Series 2700K LED Recessed Retrofit Downlight Trim in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Cobalt Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 2700
- Diameter:
- 5-1/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-1/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1000
- Material:
- Aluminum
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W