Cobalt Series 2700K LED Recessed Retrofit Downlight Trim in Diffused Clear and White

Part #NNLCBC451D27DW  |  Item #7187603  |  Manufacturer Part #NLCBC-451D27DW

$ 80.37 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Bulb Type: LED

Collection: Cobalt Series

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2700

Diameter: 5-1/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 3-1/4 in

Lighting Direction: Down Lighting

Lumens: 1000

Material: Aluminum

UL Listed: Yes

Volts: 120V

Watts: 16