Cobalt Series 3-3/4 in. 3000K LED Recessed Retrofit Downlight Trim in White

Part #NNLCBC55130WW  |  Item #7187836  |  Manufacturer Part #NLCBC-55130WW

$ 65.07 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Specifications

Bulb Type: LED

Collection: Cobalt Series

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 3-3/4 in

Material: Aluminum

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 16