Nora Lighting

Cobalt Series 3-3/4 in. 4000K LED Recessed Retrofit Downlight Trim in Diffused Clear and White

Part #NNLCBC55140DW  |  Manufacturer Part #NLCBC-55140DW

Color/Finish:
Diffused Clear/White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Bulb Type: LED

Collection: Cobalt Series

Color Finish: Diffused Clear/White

Color Finish Category: Whites

Color Temperature: 4000

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 3-3/4 in

Material: Aluminum

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 16