3000K LED Recessed Retrofit Downlight Trim in White
This product has been replaced by
Manufacturer Part #NLCBC2-45130WW/10
Cobalt Series 3000K LED Recessed Retrofit Downlight Trim in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Cobalt Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 5-1/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-1/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1000
- Material:
- Aluminum
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W