Nora Lighting

Cobalt Series 3000K LED Retrofit Baffle Trim in Bronze

Part #NNLCBC452D30BZ  |  Item #7187497  |  Manufacturer Part #NLCBC-452D30BZ

$ 76.50 EACH
(Pricing is for Bronze)

Color/Finish:
Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  6

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Bulb Type: LED

Collection: Cobalt Series

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Diameter: 5-1/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 3-1/4 in

Lighting Direction: Down Lighting

Lumens: 1000

Material: Aluminum

UL Listed: Yes

Volts: 120V

Watts: 16