Cobalt Series 3000K LED Retrofit Baffle Trim in White

Part #NNLCBC452D30WW  |  Item #7187801  |  Manufacturer Part #NLCBC-452D30WW

$ 69.48 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Documents

Specifications

Bulb Type: LED

Collection: Cobalt Series

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Diameter: 5-1/8 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 3-1/4 in

Lighting Direction: Down Lighting

Lumens: 1000

Material: Aluminum

UL Listed: Yes

Volts: 120V

Watts: 16