Nora Lighting

Cobalt Series 4 in. 3000K LED Recessed Retrofit Baffle Trim in Black

Part #NNLCBC65230BB  |  Manufacturer Part #NLCBC-65230BB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Bulb Type: LED

Collection: Cobalt Series

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 3000

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 4 in

Material: Aluminum

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 16