0 items

Nora Lighting Nspec® LED Adjustable Square Regressed Gimbal Trim

NNIO4SG

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Nspec®
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
2-39/50 in
Lighting Direction
Down Lighting
Lumens
800
Material
Die Cast Aluminum
UL Listed
Yes
Volts
120V
Watts
14
Width
4-93/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday