Nora Lighting
LED Mini Step Light in Brushed Nickel
Part #NNSW661P | Item #4637351 | Manufacturer Part #NSW-661P
Product Details
Specifications
Bulb Type: LED
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Color Temperature: 3000
Height: 4-1/2 in
Volts: 120V
Watts: 1.44
Width: 2-3/4 in