LED Mini Step Light in White

Part #NNSW661W  |  Item #7174465  |  Manufacturer Part #NSW-661W

$ 33.48 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Length: 4-1/2 in

Number Of Hours: 30000

Number Of Lights: 12

UL Listed: Yes

Volts: 120V

Watts: 1.44

Width: 2-3/4 in