Nora Lighting

NIO-2 Series 3-11/20 in. 2700K Adjustable Round Surface Gimbal Trim in Matte Powder White

Part #NNIO2RG27XMPW  |  Manufacturer Part #NIO-2RG27XMPW

Color/Finish:
Matte Powder White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Beam Spread: 60°

Bulb Type: LED

Collection: NIO-2 Series

Color Finish: Matte Powder White

Color Finish Category: Whites

Color Temperature: 2700

Height: 2-3/4 in

Installation Type: Ceiling Mount

Material: Die Cast Aluminum

UL Listed: Yes

Watts: 14

Width: 3-11/20 in