Nora Lighting NIO-2 Series 3-11/20 in. 2700K Adjustable Square Regressed Cone Trim in White and Haze

NNIO2SC27XHW

Manufacturer Part #: NIO-2SC27XHW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Beam Spread
60°
Bulb Type
LED
Collection
NIO-2 Series
Height
2-3/4 in
Installation Type
Ceiling Mount
UL Listed
Yes
Watts
14
Width
3-11/20 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday