3-11/20 in. 3000K Adjustable Round Surface Gimbal Trim in White

You last purchased this on
 
Nora Lighting

NIO-2 Series 3-11/20 in. 3000K Adjustable Round Surface Gimbal Trim in White

This product requires certification to purchase.
You last purchased this on
 
Nora Lighting

NIO-2 Series 3-11/20 in. 3000K Adjustable Round Surface Gimbal Trim in White

  • Fast #
  • Part #NNIO2RG30XWW
  • Item #7187681
  • Manufacturer Part #NIO-2RG30XWW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Beam Spread:
60°
Collection:
NIO-2 Series
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Height:
2-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Material:
Die Cast Aluminum
UL Listed:
Yes
Watts:
14 W
Width:
3-11/20 in