Nora Lighting

NIO-2 Series 3-11/20 in. Adjustable Round Surface Gimbal Trim in White

Part #NNIO2RGWH  |  Manufacturer Part #NIO-2RGWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Collection: NIO-2 Series

Color Finish: White

Color Finish Category: Whites

Height: 2-3/4 in

Installation Type: Ceiling Mount

Material: Die Cast Aluminum

UL Listed: Yes

Watts: 14

Width: 3-11/20 in