NIO-4 Series 4-9/10 in. 4000K Adjustable Round Deep Regressed Cone Trim in White and Haze

Part #NNIO4RD40XHW  |  Item #7187466  |  Manufacturer Part #NIO-4RD40XHW

$ 83.43 EACH
(Pricing is for White/Haze)

Color/Finish:
White/Haze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Beam Spread: 60°

Bulb Type: LED

Collection: NIO-4 Series

Color Finish: White/Haze

Color Finish Category: Whites

Height: 4-1/4 in

Installation Type: Ceiling Mount

Material: Die Cast Aluminum

UL Listed: Yes

Watts: 14

Width: 4-9/10 in