Nora Lighting NIO-4 Series 4-93/100 in. 3000K Adjustable Round Regressed Cone Trim in Bronze

NNIO4RC30XBZ

Manufacturer Part #: NIO-4RC30XBZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Beam Spread
60°
Bulb Type
LED
Collection
NIO-4 Series
Height
2-39/50 in
Installation Type
Ceiling Mount
UL Listed
Yes
Watts
14
Width
4-93/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday