Nora Lighting

NIO-4 Series 4-93/100 in. 3000K Adjustable Round Regressed Cone Trim in Matte Powder White

Part #NNIO4RC30XMPW  |  Manufacturer Part #NIO-4RC30XMPW

Color/Finish:
Matte Powder White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Beam Spread: 60°

Bulb Type: LED

Collection: NIO-4 Series

Color Finish: Matte Powder White

Color Finish Category: Whites

Height: 2-39/50 in

Installation Type: Ceiling Mount

Material: Die Cast Aluminum

UL Listed: Yes

Watts: 14

Width: 4-93/100 in