NIO-4 Series 4-93/100 in. 4000K Adjustable Round Regressed Cone Trim in Natural Metal

Part #NNIO4RC40XNN  |  Item #7187608  |  Manufacturer Part #NIO-4RC40XNN

$ 83.43 EACH
(Pricing is for Natural Metal)

Color/Finish:
Natural Metal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Beam Spread: 60°

Bulb Type: LED

Collection: NIO-4 Series

Color Finish: Natural Metal

Height: 2-39/50 in

Installation Type: Ceiling Mount

Material: Die Cast Aluminum

UL Listed: Yes

Watts: 14

Width: 4-93/100 in