Nspec® 10W Medium E-26 LED Retrofit Downlight in White

Part #NNOX43630WW  |  Item #7553985  |  Manufacturer Part #NOX-43630-WW

$ 29.61 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Specifications

Bulb Type: LED

Collection: Nspec®

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lumens: 650

Number Of Hours: 50000

UL Listed: Yes

Watts: 10

Width: 4 in