12W 3000K LED Retrofit Square Regress Trim in White
NLCBC2-65 Series 12W 3000K LED Retrofit Square Regress Trim in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5-year limited warranty
- Energy Star certified
- Includes medium base socket adapter for easy retrofitting in 6 in recessed housings
- 120V or 120V-277V input voltage
- 750lm or 1000lm led output
- CULus classified for wet locations
Specifications
- Brand Model Compatibility:
- NH-26Q, NHIC-17QAT, NHIC-27QAT, NHIC-6G24ATFL, NHIC-6LMRAT, NHICCP-6LMRAT, NHR-26Q, NHRIC-17QAT, NHRIC-27LMRAT, NHRIC-27QAT, NHRIC-6LMRAT
- Collection:
- NLCBC2-65 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4 in
- Length:
- 7-5/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 750
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 4 in