2700K LED Adjustable Square Regressed Gimbal Trim in White
Nspec® 2700K LED Adjustable Square Regressed Gimbal Trim in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Beam Spread:
- 60°
- Collection:
- Nspec®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 2-39/50 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- Material:
- Die Cast Aluminum
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 14 W
- Width:
- 4-93/100 in