Nora Lighting

Nspec® 3000K LED Adjustable Square Regressed Gimbal Trim in Natural Metal

Part #NNIO4SG30XNN  |  Manufacturer Part #NIO-4SG30XNN

Color/Finish:
Natural Metal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Beam Spread: 60°

Bulb Type: LED

Collection: Nspec®

Color Finish: Natural Metal

Color Temperature: 3000

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 2-39/50 in

Lighting Direction: Down Lighting

Lumens: 800

Material: Die Cast Aluminum

UL Listed: Yes

Volts: 120V

Watts: 14

Width: 4-93/100 in