Nspec® LED Retrofit Reflector Trim in White

Part #NNLCBC65127WW  |  Item #7104227  |  Manufacturer Part #NLCBC-65127WW

$ 62.01 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Specifications

Application: [Residential, Commercial]

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Nspec®

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2700

Diameter: 7-5/8 in

Energy Star Compliant: Yes

Glass Type: Polycarbonate

Green: [Yes, Energy Star]

Height: 4 in

Light Bulb Base Type: GU24

Lighting Direction: Down Lighting

Lumens: 1000

Material: [Aluminum, Glass]

Number Of Hours: 50000

UL Listed: Yes

Volts: 120V

Watts: 16