Nora Lighting

NUD-77 Series 24-1/4 in. 8W 4000K LED Under-Cabinet Light in White

Part #NNUD772440WH  |  Manufacturer Part #NUD-7724/40WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: NUD-77 Series

Color Finish: White

Color Finish Category: Whites

Color Temperature: 4000

Energy Star Compliant: Yes

Glass Type: Frosted

Green: Energy Star, Yes

Height: 1 in

Installation Type: Undermount

Length: 24-1/4 in

UL Listed: No

Watts: 8

Width: 3-5/8 in