Nora Lighting

NUD-88 Series 32-3/16 in. 16W 3000K LED Under-Cabinet Light in White

Part #NNUD883230WH  |  Manufacturer Part #NUD-8832/30WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: NUD-88 Series

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 1 in

Installation Type: Undermount

Length: 32-3/16 in

UL Listed: Yes

Watts: 16

Width: 3-1/2 in