Nora Lighting

Recessed Flange Kit in White

Part #NNPD24RFKW  |  Manufacturer Part #NPD-24RFK/W

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 4 ft

UL Listed: No

Width: 2 ft