Norco Manufacturing 12 in. Pipe Plug

NPTORNRC12

Manufacturer Part #: PTORNRC12

Fits Pipe Size

12 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes valves and fittings
  • Vulcanized natural rubber
  • Bladders are encased in polyester cover
  • Plugs are manufactured to ensure snug fit assuring secure shutoff of pipe when inflated
  • Tubing length is 3ft long

SPECIFICATIONS

Application
Sewer, Water
Fits Pipe Size
12 in
Maximum Pressure
8 psi
Tap Size
2-1/2 in
Tool Type
Plug

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday