3 in. Cylindrical Stopper

Part #NP78502  |  Item #5090753  |  Manufacturer Part #P78502

Call for Pricing EACH

Fits Pipe Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in water and sewer pipe
  • Natural rubber bladder that is encased in 100% polyester
  • Permits work to be continued on dry ground and the only wet joints would be on the sleeve at the closing in point

Specifications

Application: [Water, Sewer]

Diameter: 1 in

Fits Pipe Size: 3 in

Length: 9 in

Material: [Rubber, Plastic]

Material Type: Polyester

Maximum Pressure: 15 psi