Norco Manufacturing

4 in. Cylindrical Stopper

Part #NP78503  |  Manufacturer Part #0

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use in water and sewer pipe
  • Natural rubber bladder that is encased in 100% polyester
  • Permits work to be continued on dry ground and the only wet joints would be on the sleeve at the closing in point

Specifications

Application: Sewer, Water

Diameter: 1-1/4 in

Fits Pipe Size: 4 in

Length: 12 in

Material: Plastic, Rubber

Material Type: Polyester

Maximum Pressure: 15 psi

Tap Size: 1-1/4 in