Norco Manufacturing 6 in. Cylindrical Stopper

NP78504

Manufacturer Part #: 0

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use in water and sewer pipe
  • Natural rubber bladder that is encased in 100% polyester
  • Permits work to be continued on dry ground and the only wet joints would be on the sleeve at the closing in point

SPECIFICATIONS

Application
Sewer, Water
Diameter
1-1/2 in
Fits Pipe Size
6 in
Maximum Pressure
15 psi
Tap Size
1-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday