8 in. Life Ring
8 in. Life Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Natural rubber bladder that is encased in 100% polyester
- Permits work to be continued on dry ground and the only wet joints would be on the sleeve at the closing in point
- For use in water and sewer pipe
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 2 in
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 28 in
- Material:
- Rubber, Plastic
- Material Type:
- Polyester
- NSF Certified:
- No
- Pressure - Maximum:
- 12 psi
- UL Listed:
- No