0 items

Norco Manufacturing Cylindrical Stopper

NP785

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use in water and sewer pipe
  • Natural rubber bladder that is encased in 100% polyester
  • Permits work to be continued on dry ground and the only wet joints would be on the sleeve at the closing in point

SPECIFICATIONS

Application
Sewer, Water
Fits Pipe Size
2 in
Length
9 in
Material
Plastic, Rubber
Material Type
Polyester
Maximum Pressure
15 psi
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday