0 items

Nordyne M7RL Series 19-3/4 in. 60000 BTU 95.1% AFUE 4 Ton Downflow 1/2 hp Natural or LP Gas Furnace

NM7RL060ABW

BTU

60000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
8.6
ANSI Specifications
ANSI D1785, ANSI D2241, ANSI D2661, ANSI D2665, ANSI F628, ANSI F891
BTU
60000
CSA Certified
Yes
Collection
M7RL Series
Condensing
Yes
Configuration
Downflow
Depth
23-3/4 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
76 in
Horsepower
1/2 hp
Ignition System
Hot Surface Igniter
MBH
60
Material
Aluminized Steel
Max CFM
1580
Phase
Single Phase
Power Source
Gas
Tonnage
4 Tons
UL Listed
No
Volts
120V
Width
19-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday