Nordyne E4™ Upflow and Downflow 4 Tons Electric 1/3 hp 41000 BTU Furnace

N238091

Manufacturer Part #: 238091

BTU

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
2.9
Collection
E4™
Configuration
Downflow, Upflow
Depth
24-1/2 in
Energy Star Compliant
No
Fan Speeds
4
Height
29 in
Horsepower
1/3 hp
Material
Plastic
Phase
Single Phase
Power Source
Electric
Tonnage
4 Tons
UL Listed
No
Volts
240V
Watts
12
Width
20 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday